Beli mesin cat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Cat Powder Coatingatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Input Power (W): 50
- Buckets Volume (L): 45
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- KRISBOW Mesin Pelapis Bubuk ElektrostatikDeskripsi:Electrostatic Powder Coating PC19-800atribut:
- Power (W/V/Hz): 50/220/50
- Temperature Range in Use (°C): 0-50
- Gun Weight (Kg): 0.5
- Max. Output Current (µa): 180
- Max. Output Voltage (kV): 100
- Maximum Powder (g/minute): 600
- Dimensions (LxWxH) (cm): 60x80x113.5
- Max. Input Air Pressure (Bar): 8
- Optimum Input Air Pressure (Bar): 4-6
- Powder Hopper (L): 50
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- Shark Snow WashDeskripsi:-Mesin cuci motor dan mobil 3in 1.-Cocok digunakan untuk usaha cuci motor dan mobil.-Tangki bagian dalam dicat menggunakan powder coating.
- TRUSCO Air Gun (Semprotan Angin Kompresor)atribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- OMRON Power, Solid State, RelayDeskripsi:Ultracompact slim type with integral heat sink. As well as screw mounting, DIN rail installation is also possible. Easy attachment and attachment with connecting terminals, applicable to three-phase loading. Even if the power element is destroyed, it is possible to replace the power element with a cartridge system. EN, IEC, VDE, UL, CSA standards acquired.atribut:
- Type: Solid State Relay
- Family Type: G3PA
- Ambient Operating Temperature: -30 to 80°C
- Rated Voltage: 12 to 24V DC
- Ambient Operating Humidity: 45 to 85% RH
- Insulation Method: Photo triac coupler
- Impact Resistance: 300m/s²
- Load Current: 0.5 to 20A
- Storage temperature range: -30 to +100°C
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Deskripsi:Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.atribut:
- Size (mm): 970×690×995
- Supply Voltage (Ph/V/Hz): 1/220-240/50-60
- Vacuum (mbar/kPa): 254/25.4
- Container content (l): 60
- Container material: Stainless Steel
- Accessory Nominal Diameter: ID70/ID50/ID40
- Air Flow (m³/hour): 148/532
- Connection Nominal Diameter: ID70
- Container Emptying: Set-down Trolley
- Filter Area (m²): 0.95
- Filters: Flat Pleated Filter
- Part Number: 1.576.104.0
- Rated Input Power (kW): 2.4
- Sound Pressure Level (dBA): 73
- Vacuuming Type: Electric
- OSG VP-RENF Powder High-Speed Roughing Medium End Mill Fine Pitch (Mata Pahat Frais)atribut:
- Material: High grade powder high speed (high speed steel) XP
- Surface Processing: V coating (composite multilayer coating)
- Takigen Handle With SpringDeskripsi:A built-in spring allows the handle to stop in either the open or closed position.atribut:
- Working Load (N): 294
- Material: PC: ABS alloy
- Accessories: SW - Nut
- Dimensions h (mm): 38
- Dimensions l2 (mm): 101
- Dimension L1 (inch): 134
- Dimension W1 (mm): 88
- Dimension W2 (mm): 57
- Dimensions p1 (mm): 114
- Dimensions p2 (mm): 68
- Purpose: Kitchen equipment/food machinery
- SHUTER Loker LogamDeskripsi:Lemari Logam Digital untuk Penyimpanan Aman - 2 Pintu dalam 2 KolomLemari Logam SHUTER dengan 2 pintu menawarkan penyimpanan yang aman dan fleksibel untuk anggota staf kantor Anda. Lemari penyimpanan logam ini adalah solusi sempurna untuk penyimpanan pribadi pakaian, pakaian kerja, dan barang pribadi anggota staf Anda. Lemari dan kabinet baja ini sempurna digunakan sebagai lemari pakaian atau untuk penyimpanan barang besar di rumah, kantor, pengaturan industri, dan tempat umum. Lemari penyimpanan logam ini ideal untuk berbagai lingkungan, termasuk ruang staf, ruang ganti, dan ruang kru untuk aplikasi kantor dan komersial.
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
Daftar Harga mesin cat Terbaru October 2026
| ALDO Mesin Cat Powder Coating | Rp18.999.900 |
| Total Spray Electrostatic Manual Powder Coating | Rp58.999.900 |
| KRISBOW Mesin Pelapis Bubuk Elektrostatik | Rp28.999.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.599.900 |
| Shark Snow Wash | Rp5.799.900 |
| TRUSCO Air Gun (Semprotan Angin Kompresor) | Rp2.299.900 |
| Zeppelin Kitchen Oven (Pemanggang) | Rp5.499.900 |
| OMRON Power, Solid State, Relay | Rp2.599.900 |
| KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi) | Rp899.900 |
| MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek) | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/lnP103452779-2.jpg)

/P101001219-1.jpg)
/1iP106383054-1.jpg)

/haP103587622-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
/avP108493391-1.jpg)

/P103063690-1.jpg)

/ogP105574880-4.jpg)

/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)